KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Wheel, T27, 9x1/4x7/8, SC

UNITED ABRASIVES-SAIT| Zoro #: G1678774| Mfr #: 20092

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: C24N
Abrasive Grit: 24
Arbor Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678774 Mfr #: 20092
Series: C24NAbrasive Grit: 24
Arbor Size: 7/8"Abrasive Material: Silicon Carbide
Diameter: 9"Grade: Very Coarse
Abrasive Wheel Type: Type 27Max. RPM: 6600
Item: Application: Concrete Masonry Asphalt
Arbor Hole Size: 7/8"Thickness: 1/4"
Abrasive Wheel Diameter: 9"Country of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 6600, Series C24N, Grade Very Coarse, Application Concrete Masonry Asphalt

Reviews