PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Depressed Center Whl, T27, 7x1/4x5/8-11, AO

UNITED ABRASIVES-SAIT| Zoro #: G0318306| Mfr #: 20088

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318306 Mfr #: 20088
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 1/4"Max. RPM: 8500
Arbor Size: 5/8"-11Abrasive Grit: 46
Application: Nonferrous Materials, AluminumDiameter: 7"
Item: Abrasive Wheel Diameter: 7"
Series: A46NGrade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 8500, Series A46N, Grade Coarse, Application Nonferrous Materials, Aluminum

Reviews