20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Depressed Center Whl, T27, 9x1/4x5/8-11, AO

UNITED ABRASIVES-SAIT| Zoro #: G1113262| Mfr #: 20098

$18.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113262 Mfr #: 20098
Arbor Size: 5/8"-11Abrasive Wheel Type: Type 27
Arbor Hole Size: 5/8"-11Max. RPM: 6600
Application: Nonferrous Materials, AluminumAbrasive Material: Aluminum Oxide
Diameter: 9"Thickness: 1/4"
Series: A46NAbrasive Grit: 46
Abrasive Wheel Diameter: 9"Grade: Coarse
Country of Origin (subject to change): United States

Product Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 6600, Series A46N, Grade Coarse, Application Nonferrous Materials, Aluminum

Product Reviews