PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Depressed Center Whl, T27, 9x1/4x5/8-11, SC

UNITED ABRASIVES-SAIT| Zoro #: G0587194| Mfr #: 20097

$10.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587194 Mfr #: 20097
Abrasive Wheel Type: Type 27Arbor Hole Size: 5/8"-11
Thickness: 1/4"Max. RPM: 6600
Arbor Size: 5/8"-11Abrasive Grit: 24
Application: Concrete Masonry AsphaltDiameter: 9"
Item: Depressed Center WheelsAbrasive Wheel Diameter: 9"
Series: C24NGrade: Very Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 6600, Series C24N, Grade Very Coarse, Application Concrete Masonry Asphalt

Reviews