JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fiber Disc, 4-1/2, 36G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1361035| Mfr #: 52890

$144.24 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361035 Mfr #: 52890
Abrasive Type: CoatedItem: Fiber Disc
Backing Material: FiberVacuum Hole Design: No Hole
Backing Weight: YGrade: Extra Coarse
Color: BROWNAbrasive Material: Aluminum Oxide
Disc Dia.: 4-1/2"Mounting Hole Size: 7/8"
Series: 3AMax. RPM: 13, 300
Grit: 36Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 13,300, Series 3A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.