Fiber Disc, 4-1/2, 50G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G2095721| Mfr #: 51050

$111.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095721 Mfr #: 51050
Abrasive Material: Aluminum OxideBacking Weight: Y
Color: BROWNVacuum Hole Design: No Hole
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberItem: Fiber Disc
Grit: 50Max. RPM: 13, 300
Disc Dia.: 4-1/2"Mounting Hole Size: 7/8"
Series: 2AGrade: Coarse
Country of Origin (subject to change): Italy

Product Description

This general purpose (2A) arbor mount sanding disc is great for stock removal and finishing. Maximum RPM is 13,300. Mounting hole size is 7/8", and disc diameter is 4-1/2". This disc has a course grade, 50 grit.

Product Reviews

Save 15%. Sign up for Z-mail.