LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fiber Disc, 4-1/2, 60G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0724525| Mfr #: 52892

$111.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724525 Mfr #: 52892
Abrasive Type: CoatedBacking Material: Fiber
Abrasive Material: Aluminum OxideColor: Brown
Item: Fiber DiscBacking Weight: Y
Vacuum Hole Design: No HoleItem: Fiber Disc
Grit: 60Max. RPM: 13, 300
Disc Dia.: 4-1/2"Mounting Hole Size: 7/8"
Series: 3AGrade: Medium
Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Backing Material Fiber, Backing Weight Y, Max. RPM 13,300, Series 3A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.