20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fiber Disc, 4-1/2, 80G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1768471| Mfr #: 51080

$93.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768471 Mfr #: 51080
Backing Weight: YColor: BROWN
Vacuum Hole Design: No HoleAbrasive Material: Aluminum Oxide
Backing Material: FiberAbrasive Type: Coated
Item: Fiber DiscItem: Fiber Disc
Grit: 80Max. RPM: 13, 300
Disc Dia.: 4-1/2"Mounting Hole Size: 7/8"
Series: 2AGrade: Medium
Country of Origin (subject to change): Italy

Product Description

This general purpose (2A) arbor mount sanding disc is great for stock removal and finishing. Maximum RPM is 13,300. Mounting hole size is 7/8", and disc diameter is 4-1/2". This disc has a medium grade, 80 grit.
Save 15%. Sign up for Z-mail.