SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2inx7/8in, 24G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1511334| Mfr #: 59280

$144.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: ZBacking Weight: YColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511334 Mfr #: 59280
Series: ZBacking Weight: Y
Color: BrownAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 4-1/2"
Max. RPM: 13,300Vacuum Hole Design: Non-Vacuum
Grit: 80Item: Fiber Disc
Mounting Hole Size: 7/8"Backing Material: Fiber
Grade: MediumCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 13,300, Series Z, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews