Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Fiber Disc, 4-1/2x7/8in, 36G, PK100 (Discontinued)
Mfr # 51343
Zoro # G0592611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36