SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2x7/8in, 60G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0661814| Mfr #: 59250

$138.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: ZBacking Weight: YColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661814 Mfr #: 59250
Series: ZBacking Weight: Y
Color: BrownAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 4-1/2"
Max. RPM: 13,300Vacuum Hole Design: Non-Vacuum
Grit: 50Item: Fiber Disc
Mounting Hole Size: 7/8"Backing Material: Fiber
Grade: CoarseCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 13,300, Series Z, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews