SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2x7/8in, 80G, PK100, Min. Qty 2

UNITED ABRASIVES-SAIT| Zoro #: G0805025| Mfr #: 58236

$171.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownDisc Dia.: 4-1/2"Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805025 Mfr #: 58236
Color: BrownDisc Dia.: 4-1/2"
Backing Weight: YAbrasive Type: Coated
Max. RPM: 13,300Backing Material: Fiber
Grit: 36Item: Fiber Disc
Mounting Hole Size: 7/8"Series: 3Z
Vacuum Hole Design: Non-VacuumGrade: Extra Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 13,300, Series 3Z, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews