Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Fiber Disc, 4x5/8,120G, PK100 (Discontinued)
Mfr # 56120
Zoro # G1740252
This Product is Discontinued
Key Features
- Disc Diameter 4"
- Mounting Hole Size 5/8"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 120