KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 4x5/8in, 36G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G2042984| Mfr #: 56036

$80.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: 2A
Backing Weight: Y
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042984 Mfr #: 56036
Series: 2ABacking Weight: Y
Color: BrownAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 4"
Max. RPM: 15,300Vacuum Hole Design: Non-Vacuum
Grit: 36Item: Fiber Disc
Mounting Hole Size: 5/8"Backing Material: Fiber
Grade: Extra CoarseCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 15,300, Series 2A, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews