STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Fiber Disc, 4x5/8in, 50G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1153887| Mfr #: 56050

$79.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Grit: 50
Item: Fiber Disc
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153887 Mfr #: 56050
Grit: 50Item: Fiber Disc
Color: BrownMax. RPM: 15,300
Disc Dia.: 4"Vacuum Hole Design: No Hole
Backing Weight: YBacking Material: Fiber
Series: 2AGrade: Coarse
Abrasive Type: CoatedMounting Hole Size: 5/8"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 15,300, Series 2A, Color Brown, Vacuum Hole Design No Hole, Package Quantity 100

Reviews