Fiber Disc, 4x5/8in, 80G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G2014826| Mfr #: 56080

$72.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 2A
Backing Weight: Y
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014826 Mfr #: 56080
Series: 2ABacking Weight: Y
Color: BrownAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 4"Max. RPM: 15,300
Grit: 80Item: Fiber Disc
Mounting Hole Size: 5/8"Backing Material: Fiber
Grade: MediumCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 4 In., Mounting Hole Size 5/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 15,300, Series 2A, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews