Fiber Disc, 5x7/8, 100G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1239034| Mfr #: 53100

$94.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239034 Mfr #: 53100
Backing Weight: YVacuum Hole Design: No Hole
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownItem: Fiber Disc
Grit: 100Max. RPM: 12, 200
Disc Dia.: 5"Mounting Hole Size: 7/8"
Series: 2AGrade: Fine
Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 12, 200, Series 2A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.