BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Fiber Disc, 5x7/8, 120G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1113892| Mfr #: 53120

$99.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Fiber Disc
Disc Dia.: 5"
Max. RPM: 12,200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113892 Mfr #: 53120
Item: Fiber DiscDisc Dia.: 5"
Max. RPM: 12,200Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedGrit: 120
Series: 2ABacking Weight: Y
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Backing Material: FiberGrade: Fine
Color: BrownCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series 2A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Reviews