LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fiber Disc, 5x7/8, 24G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0578952| Mfr #: 59324

$172.82 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578952 Mfr #: 59324
Item: Fiber DiscVacuum Hole Design: No Hole
Mounting Hole Size: 7/8"Abrasive Type: Coated
Backing Material: FiberBacking Weight: Y
Color: BrownGrit: 24
Max. RPM: 12, 200Disc Dia.: 5"
Series: ZGrade: Extra Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 24, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series Z, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.