Fiber Disc, 5x7/8, 36G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1767376| Mfr #: 59336

$168.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Fiber Disc
Disc Dia.: 5"
Max. RPM: 12,200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767376 Mfr #: 59336
Item: Fiber DiscDisc Dia.: 5"
Max. RPM: 12,200Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedGrit: 36
Series: ZBacking Weight: Y
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Backing Material: FiberGrade: Extra Coarse
Color: BrownCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series Z, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Reviews