SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 5x7/8, 50G, PK100, Min. Qty 2

UNITED ABRASIVES-SAIT| Zoro #: G2204483| Mfr #: 58350

$153.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Vacuum Hole Design: Non-VacuumGrit: 50Abrasive Material: Zirconia Alumina
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204483 Mfr #: 58350
Vacuum Hole Design: Non-VacuumGrit: 50
Abrasive Material: Zirconia AluminaBacking Material: Fiber
Series: 3ZBacking Weight: Y
Grade: CoarseMounting Hole Size: 7/8"
Color: BrownMax. RPM: 12,200
Disc Dia.: 5"Abrasive Type: Coated
Item: Fiber DiscCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series 3Z, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews