Fiber Disc, 5x7/8, 50G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1422547| Mfr #: 59350

$145.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: Z
Backing Weight: Y
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422547 Mfr #: 59350
Series: ZBacking Weight: Y
Color: BrownAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 5"
Max. RPM: 12,200Vacuum Hole Design: Non-Vacuum
Grit: 50Item: Fiber Disc
Mounting Hole Size: 7/8"Backing Material: Fiber
Grade: CoarseCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series Z, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews