Fiber Disc, 5x7/8, 60G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0973944| Mfr #: 58360

$155.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973944 Mfr #: 58360
Backing Weight: YVacuum Hole Design: No Hole
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberMounting Hole Size: 7/8"
Series: 3ZMax. RPM: 12, 200
Grit: 60Grade: Medium
Color: BrownAbrasive Material: Zirconia Alumina
Disc Dia.: 5"Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 60, Grade Medium, Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series 3Z, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.