Fiber Disc, 5x7/8in, 24G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G2349742| Mfr #: 53024

$114.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349742 Mfr #: 53024
Abrasive Type: CoatedAbrasive Material: Aluminum Oxide
Color: BrownVacuum Hole Design: No Hole
Backing Material: FiberBacking Weight: Y
Item: Fiber DiscItem: Fiber Disc
Grit: 24Max. RPM: 12, 200
Disc Dia.: 5"Mounting Hole Size: 7/8"
Series: 2AGrade: Extra Coarse
Country of Origin (subject to change): Italy

Product Description

This general purpose (2A) arbor mount sanding disc is great for stock removal and finishing. Maximum RPM is 12,200. Mounting hole size is 7/8", and disc diameter is 5". This disc has an extra course grade, 24 grit.

Product Reviews

Save 15%. Sign up for Z-mail.