JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fiber Disc, 5x7/8in, 36G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1489661| Mfr #: 52810

$151.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489661 Mfr #: 52810
Abrasive Type: CoatedBacking Weight: Y
Color: BrownVacuum Hole Design: No Hole
Backing Material: FiberAbrasive Material: Aluminum Oxide
Item: Fiber DiscItem: Fiber Disc
Grit: 36Max. RPM: 12, 200
Disc Dia.: 5"Mounting Hole Size: 7/8"
Series: 3AGrade: Extra Coarse
Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series 3A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.