Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Fiber Disc, 5x7/8in, 50G, PK100 (Discontinued)
Mfr # 53050
Zoro # G1272713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50