20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fiber Disc, 5x7/8in, 80G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1314661| Mfr #: 53080

$99.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314661 Mfr #: 53080
Backing Weight: YVacuum Hole Design: No Hole
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownItem: Fiber Disc
Grit: 80Max. RPM: 12, 200
Disc Dia.: 5"Mounting Hole Size: 7/8"
Series: 2AGrade: Medium
Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material Fiber, Backing Weight Y, Max. RPM 12,200, Series 2A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.