20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fiber Disc, 7x7/8, 100G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1857563| Mfr #: 57090

$120.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1857563 Mfr #: 57090
Backing Weight: YVacuum Hole Design: No Hole
Backing Material: FiberAbrasive Type: Coated
Item: Fiber DiscMax. RPM: 8500
Grit: 100Grade: Fine
Color: BROWNAbrasive Material: Aluminum Oxide
Disc Dia.: 7"Mounting Hole Size: 7/8"
Series: 2ACountry of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 8500, Series 2A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100
Save 15%. Sign up for Z-mail.