Fiber Disc, 7x7/8, 120G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G1758312| Mfr #: 52125

$147.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1758312 Mfr #: 52125
Abrasive Material: Aluminum OxideVacuum Hole Design: No Hole
Backing Weight: YBacking Material: Fiber
Color: BrownItem: Fiber Disc
Abrasive Type: CoatedItem: Fiber Disc
Grit: 120Max. RPM: 8500
Disc Dia.: 7"Mounting Hole Size: 7/8"
Series: 3AGrade: Fine
Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 8500, Series 3A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.