Fiber Disc, 7x7/8, 120G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G2158301| Mfr #: 57120

$115.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 2A
Backing Weight: Y
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158301 Mfr #: 57120
Series: 2ABacking Weight: Y
Color: BrownAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 7"
Max. RPM: 8500Vacuum Hole Design: Non-Vacuum
Grit: 120Item: Fiber Disc
Mounting Hole Size: 7/8"Backing Material: Fiber
Grade: FineCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Abrasive Grit 120, Abrasive Grade Fine, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 8500, Series 2A, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews