Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Fiber Disc, 7x7/8, 24G, PK100 (Discontinued)
Mfr # 59624
Zoro # G2065962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 24