Fiber Disc, 7x7/8in, 24G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0280296| Mfr #: 57024

$165.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280296 Mfr #: 57024
Backing Weight: YVacuum Hole Design: No Hole
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownItem: Fiber Disc
Grit: 24Max. RPM: 8500
Disc Dia.: 7"Mounting Hole Size: 7/8"
Series: 2AGrade: Extra Coarse
Country of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 24, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 8500, Series 2A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.