Fiber Disc, 9-1/8, 16G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0790456| Mfr #: 58016

$300.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790456 Mfr #: 58016
Backing Weight: YVacuum Hole Design: No Hole
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Disc Dia.: 9-1/8"Mounting Hole Size: 7/8"
Series: 2AMax. RPM: 6500
Grit: 16Grade: Extra Coarse
Color: BrownCountry of Origin (subject to change): Italy

Product Description

Fiber Disc, Disc Dia. 9-1/8 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 16, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 6500, Series 2A, Vacuum Hole Design No Hole, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.