DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fiber Disc, 9-1/8, 36G, PK100

UNITED ABRASIVES-SAIT| Zoro #: G0401161| Mfr #: 58036

$193.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Brown
Series: 2A
Vacuum Hole Design: Non-Vacuum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401161 Mfr #: 58036
Color: BrownSeries: 2A
Vacuum Hole Design: Non-VacuumMounting Hole Size: 7/8"
Disc Dia.: 9-1/8"Grade: Extra Coarse
Abrasive Material: Aluminum OxideMax. RPM: 6500
Backing Material: FiberGrit: 36
Item: Fiber DiscBacking Weight: Y
Abrasive Type: CoatedCountry of Origin (subject to change): Italy

Description

Fiber Disc, Disc Diameter 9-1/8 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 6500, Series 2A, Color Brown, Vacuum Hole Design Non-Vacuum, Package Quantity 100

Reviews