United Abrasives-Sait

Flap Disc, 60 Grit, 7/8 in., Trimback

United Abrasives-Sait Flap Disc, 60 Grit, 7/8 in., Trimback 70802
Hover or click to zoom Tap to zoom
$7.27 4% off
$6.91

Must order in multiples of 10

  • Abrasive Material: Zirconium
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 29
See full product details
Orders over $75 ship free.

Total: $69.10

United Abrasives-Sait #70802 Specifications

  • Abrasive Material: Zirconium
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 29
  • Grade: Medium
  • Grit: 60
  • Mounting Size: 7/8"
  • Series: Trimback
  • Abrasive Type: Coated
  • Item: Flap Disc
  • Backing Material: Plastic
  • Packaged In: BOX
  • Max. RPM: 13,300 RPM
  • Operating Speed (RPM): 13300 RPM
  • Backing Weight: X
  • Mounting Hole Size: 7/8 in
  • Disc Diameter: 4 1/2 in
  • Abrasive Disc Type: Type 29
  • Country of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4 1/2 in, Mounting Hole Size 7/8 in, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Trimback, Backing Weight X, Max. RPM 13,300 RPM

Reviews of United Abrasives-Sait #70802