customer-service Help
United Abrasives-Sait

Flap Disc, Med, 60 Grit, Ceramic

United Abrasives-Sait Flap Disc, Med, 60 Grit, Ceramic 77761
Hover or click to zoom Tap to zoom
$16.25
  • Abrasive Material: Ceramic
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 29
See full product details
Orders over $75 ship free.

Total: $16.25

United Abrasives-Sait #77761 Specifications

  • Abrasive Material: Ceramic
  • Disc Dia.: 4-1/2"
  • Disc Type: Type 29
  • Grade: Coarse
  • Grit: 60
  • Mounting Size: 7/8"
  • Series: GF
  • Max. RPM: 13,300 RPM
  • Packaged In: BOX
  • Item: Flap Disc
  • Backing Material: Paper
  • Abrasive Type: Coated
  • Operating Speed (RPM): 13300 RPM
  • Mounting Hole Size: 7/8 in
  • Disc Backing Material: Fiberglass
  • Abrasive Disc Type: Type 29
  • Backing Weight: X
  • Disc Diameter: 4 1/2 in
  • Country of Origin (subject to change): Belgium

Description

Flap Disc, Type 29, Disc Diameter 4 1/2 in, Mounting Hole Size 7/8 in, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Abrasive Type Coated, Series GF, Backing Weight X, Max. RPM 13,300 RPM

Reviews of United Abrasives-Sait #77761