United Abrasives/Sait
SAIT 77721 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Medium/80 Grit, 10-Pack
Mfr # 77721
Zoro # G3779846
Sold in multiples of 10 for $208.90
$208.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78011 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit 78011
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit 78108
- UNITED ABRASIVES/SAIT SAIT 77761 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/60 Grit, 10-Pack 77761
- UNITED ABRASIVES/SAIT SAIT 78109 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit 78109
- UNITED ABRASIVES/SAIT SAIT 76211 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit, 10-Pack 76211
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack 76338
- UNITED ABRASIVES/SAIT Ceramic Flap Disc5x78 40xPK10 78268
- UNITED ABRASIVES/SAIT United Abrasives - Sait Encore Flap Disc T27 Encore 5"x 5/8-11" 60 Grit Zirconium 71238
- UNITED ABRASIVES/SAIT United Abrasives - Sait Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 36 Grit Zirconium 71215
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 60 Grit 60440273500
- DIABLO Speed Hub Flap Disc 80G DCX045080B01F
- United Abrasives/Sait Flap Discs