United Abrasives/Sait
SAIT 35319 6S Premium Stearated Ceramic High Performance Paper Disc, 5" Hook & Loop (no holes), 60 Grit, 50-Pack
- Zoro #: G104651372
- Mfr #: 35319
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 5"
- Grit: 60
$0.69
Must order in multiples of 50
Subtotal: $34.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #35319 Specifications
- Zoro #: G104651372
- Mfr #: 35319
- Disc Diameter: 5"
- Grit: 60
- Country of Origin (subject to change): Italy
Description
Hook-and-Loop, Package Quantity 50
Reviews of United Abrasives/Sait #35319
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT SAIT 37537 4S Premium Stearated Aluminum Oxide Paper Disc for Wood and Primed Surfaces, 5" Hook & Loop (8 holes), 120 Grit, 50-Pack 37537
- UNITED ABRASIVES/SAIT SAIT 35325 6S Premium Stearated Ceramic High Performance Paper Disc, 5" Hook & Loop (no holes), 220 Grit, 50-Pack 35325
- UNITED ABRASIVES/SAIT SAIT 35440 6A Stearated Aluminum Oxide Economical Paper Disc, 5" Hook & Loop (8 holes), 80 Grit, 50-Pack 35440
- UNITED ABRASIVES/SAIT SAIT 37635 4S Premium Stearated Aluminum Oxide Paper Disc for Wood and Primed Surfaces, 6" Hook & Loop (6 holes), 80 Grit, 50-Pack 37635
- UNITED ABRASIVES/SAIT SAIT 34623 C-E/C-F Silicon Carbide Heavy Duty Paper Disc, 6" Hook & Loop (no holes), 500 Grit, 50-Pack 34623
- UNITED ABRASIVES/SAIT SAIT 35438 6A Stearated Aluminum Oxide Economical Paper Disc, 5" Hook & Loop (5 holes), 400 Grit, 50-Pack 35438
- UNITED ABRASIVES/SAIT HookandLoopCeramic5in120X Disc50PK 35322
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide4S5in150X50PK 37538
- UNITED ABRASIVES/SAIT SandLight Disc8BrownPK10 77142
- ARC ABRASIVES D-H / L Disc A/O Film 5In 600 349491
- MIRKA Film Grip Disc, 5", AO/SC, P1500, PK50 FA61205094
- United Abrasives/Sait Hook & Loop Sanding Discs