United Abrasives/Sait
SAIT 48047 Cross Pad, 2" Diameter x 1/2" x 8-32" Mandrel, 80 Grit, 50-Pack
- Zoro #: G804651214
- Mfr #: 48047
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Grit: 80
- Thickness: 1/2"
- Disc Dia.: 2"
- Max. RPM: 23,000 (Recommended Range: 19,000-20,000)
$1.42
Must order in multiples of 50
Subtotal: $71.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #48047 Specifications
- Zoro #: G804651214
- Mfr #: 48047
- UPC #: 699053480473
- Grit: 80
- Thickness: 1/2"
- Disc Dia.: 2"
- Max. RPM: 23,000 (Recommended Range: 19,000-20,000)
- Country of Origin (subject to change): Italy
Description
Cross Pad,2x1/2,8Ply,80x,PK50, Package Quantity 50
Reviews of United Abrasives/Sait #48047
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT SAIT 77448 Hand Pads, 6" x 9", Ultra Fine (Gray), 20-Pack 77448
- UNITED ABRASIVES/SAIT SAIT 48028 Square Pad, 3" Diameter x 1/4" x 1/4-20" Mandrel, 120 Grit, 50-Pack 48028
- UNITED ABRASIVES/SAIT SAIT 48022 Square Pad, 2" Diameter x 3/4" x 1/4-20" Mandrel, 80 Grit, 50-Pack 48022
- UNITED ABRASIVES/SAIT SAIT 48063 Cross Pad, 4" Diameter x 1" x 1/4-20" Mandrel, 120 Grit, 50-Pack 48063
- UNITED ABRASIVES/SAIT SAIT 48012 Square Pad, 2" Diameter x 1/4" x 8-32" Mandrel, 80 Grit, 50-Pack 48012
- UNITED ABRASIVES/SAIT SAIT 48011 Square Pad, 2" Diameter x 1/4" x 8-32" Mandrel, 60 Grit, 50-Pack 48011
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12150xPK24 86479
- UNITED ABRASIVES/SAIT Square Pad2x34142080xPK50 48022
- UNITED ABRASIVES/SAIT Contour Sanding Sponge5mm280xPK100 86451
- UNEEDA EKASILK PLUS 5mm Sponge 5 x NH Medium-Fine P-106027
- UNEEDA EKASILK PLUS 10mm Sponge 5 x NH Ultra Fine P-106048
- United Abrasives/Sait Abrasive Pads & Sponges