Sanding Sheet, 9x5-1/2 In, 1500 G, SC, PK50

UNITED ABRASIVES-SAIT| Zoro #: G2043501| Mfr #: 84274

$23.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding SheetLength: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043501 Mfr #: 84274
Color: GrayItem: Sanding Sheet
Length: 9"Backing Weight: C
Series: CWCBacking Material: Paper
Grade: Ultra FineGrit: 1500
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): Italy

Description

Sanding Sheet, Length 9 In., Grade Ultra Fine, 1500 Grit, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Color Gray, Series CWC, Package Quantity 50

Reviews