Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tungsten Carbide Bur, 1/4 in., 22,000 rpm

  • Zoro #: G9365036
  • Mfr #: 45000
$10.72 5% off
$10.18
  • Length of Cut: 5/8 in
  • Item: Carbide Bur
  • Shank Material: Carbide
See full product details
Orders over $75 ship free.

United Abrasives-Sait #45000 Specifications

  • Zoro #: G9365036
  • Mfr #: 45000
Length of Cut: 5/8 in Item: Carbide Bur
Shank Material: Carbide Cutting Edge Type: Double Cut
Shank Size: 1/4" Angle: 45 Degrees
Cutter Dia.: 1/4" Application: Use on Iron, Steel Welds, Cast Iron, Tool Steel, Die Steels, Bronze, Brass, Aluminum
Trade Number: SA-1 Max. RPM: 22,000
Type: Tungsten Overall Length: 3 in
Shape: Cylinder Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide burs are also useful when you need to remove sharp edges. United Abrasives-Sait Carbide Bur include characteristics like: Shape: Cylinder, Overall Length: 3", Cutting Edge Type: Double Cut.

Reviews of United Abrasives-Sait #45000