customer-service Help
United Abrasives-Sait

Tungsten Carbide Bur, 3/8 in., Double Cut

United Abrasives-Sait Tungsten Carbide Bur, 3/8 in., Double Cut 45006
Tap to zoom
Hover or click to zoom
$18.29
  • Cutting Edge Type: Double Cut
  • Shape: Cylinder
  • Cutter Dia.: 3/8"
See full product details
Orders over $75 ship free.

Total: $18.29

United Abrasives-Sait #45006 Specifications

  • Cutting Edge Type: Double Cut
  • Shape: Cylinder
  • Cutter Dia.: 3/8"
  • Length of Cut: 3/4 in
  • Trade Number: SC-3
  • Overall Length: 3 in
  • Shank Size: 1/4"
  • Angle: 45 Degrees
  • Shank Material: Carbide
  • Type: Tungsten
  • Max. RPM: 18,000
  • Item: Carbide Bur
  • Application: Use on Iron, Steel Welds, Cast Iron, Tool Steel, Die Steels, Bronze, Brass, Aluminum
  • Country of Origin (subject to change): United States

Description

Carbide Bur, Length of Cut 3/4 in, Overall Length 3 in, Trade Number SC-3

Reviews of United Abrasives-Sait #45006