Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 in Thick, Aluminum Oxide, A60T Grit

  • Mfr # 23043

  • Zoro # G909005240


product price:  $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Grit
A60T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23043
Zoro #
G909005240
UPC #
699053230436
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A60T
Primary Material Application
Ferrous Metal and High Tensile Alloy
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25000 RPM

Description

SAIT Cut-Off Wheel, Type 1 Burr Free High Speed Thin Cut, 3 in dia, 1/16 in Thickness, 1/4 in, A60T Grit, Very Fine Grade, Aluminum Oxide Abrasive, 25000 RPM Maximum, Applicable Materials: Ferrous Metal and High Tensile Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.