Abrasive Cut-Off Wheel, Type 1-/ Type 41, 4 in Dia, 0.035 in Thick, 5/8 in Arbor Hole Size

  • Mfr # 23063

  • Zoro # G406917626


product price:  $3.29
/ea
Sold in multiples of 100 for $329.00

Key Features

Wheel Type
Type 1-/ Type 41
Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
5/8 in
Primary Material Application
Ferrous metals (iron, steel, welds, etc.) and stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23063
Zoro #
G406917626
UPC #
699053230634
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1-/ Type 41
Primary Material Application
Ferrous metals (iron, steel, welds, etc.) and stainless steel
Abrasive Material
Aluminum Oxide
Series
A36T
Maximum Operating Speed
19,000 RPM

Description

Cutting WheelT14x035x58A36TPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products