
Gas Saw BladeT116x18x1C24RPK10
Mfr # 23461
Zoro # G906917379
product price:Â $19.25
/ea
Sold in multiples of 10 for $192.50
Key Features
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Maximum Operating Speed
4800 RPM
Abrasive Material
Silicon carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23461
Zoro #
G906917379
UPC #
699053234618
Country of Origin
United States
Dimensions
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Maximum Operating Speed
4800 RPM
Abrasive Material
Silicon carbide
Description
Gas Saw BladeT116x18x1C24RPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.