Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23251 A60T Tool Room Wheels 7" x 1/16" x 1-1/4", 5-Pack
Mfr # 23251
Zoro # G9635963
Sold in multiples of 50 for $539.50
$539.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 23251
- Zoro # G9635963
- UPC # 699053232515
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Diameter | 7 in |
Thickness | 1/16" |
Connector Size | 1 1/4 in |
Overall Diameter | 7 in |
Overall Thickness | 0.0625 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 8732 |
Application | Ferrous Metal, High Tensile Metals, Stainless |
Diamond Knockout | No |
Grit | 60 |
Bond Type | Resin |
Wheel Type | Type 1 |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,732 RPM |
Reinforced Status | Reinforced |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.0625 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 8,732 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 27/32" x 9/16" POLICAP® Abrasive Cap - Shape L - Aluminum Oxide - 60 Grit (46062)
- CLESCO CR-7 Standard Tapered Type Mandrel for Cartridge Roll (CR-7)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T342)
- UNITED ABRASIVES/SAIT SAIT 23182 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8", 50-Pack (23182)
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack (24051)
- UNITED ABRASIVES/SAIT SAIT 23012 A36T Fast Cutting Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23012)
- UNITED ABRASIVES/SAIT SAIT 23324 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23324)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic (24033)
- UNITED ABRASIVES/SAIT Cutting WheelT275x332x5811PK10 (22170)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- United Abrasives/Sait Cut-Off Wheels