United Abrasives/Sait

SAIT 23461 C24R Concrete Large Diameter Portable Saw Cutting Wheels 16" x 1/8" x 1", 1-Pack (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Wheel Diameter: 16"
  • Arbor Hole Size: 1"
  • Thickness: 1/8"
  • Max. RPM: 4800
See full product details
This Product is Discontinued
Shop for all Cut-Off Wheels
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents