United Abrasives/Sait
SAIT 35432 6A Stearated Aluminum Oxide Economical Paper Disc, 5" Hook & Loop (5 holes), 120 Grit, 50-Pack
- Zoro #: G404652581
- Mfr #: 35432
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 5"
- Grit: 120
$0.38
Must order in multiples of 50
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #35432 Specifications
- Zoro #: G404652581
- Mfr #: 35432
- Disc Diameter: 5"
- Grit: 120
- Country of Origin (subject to change): Italy
Description
Hook-and-Loop, Package Quantity 50
Reviews of United Abrasives/Sait #35432
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT HookandLoop6 in60X50PK 34272
- UNITED ABRASIVES/SAIT United Abrasives - Sait Hook and Loop Disc 5" Dia. 100 Grit Ceramic 35321
- UNITED ABRASIVES/SAIT SAIT 37638 4S Premium Stearated Aluminum Oxide Paper Disc for Wood and Primed Surfaces, 6" Hook & Loop (6 holes), 150 Grit, 50-Pack 37638
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide4V6in1500X50PK 37646
- UNITED ABRASIVES/SAIT SAIT 37615 4S Premium Stearated Aluminum Oxide Paper Disc for Wood and Primed Surfaces, 6" Hook & Loop (no holes), 80 Grit, 50-Pack 37615
- UNITED ABRASIVES/SAIT SAIT 36341 6S Premium Stearated Ceramic High Performance Paper Disc, 6" Hook & Loop (6 holes), 800 Grit, 50-Pack 36341
- UNITED ABRASIVES/SAIT United Abrasives - Sait Hook and Loop Disc 5" Dia. 120 Grit Aluminum Oxide 37517
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide4S5in1500X50PK 37553
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide4S6in400X50PK 37622
- NORTON ABRASIVES Finish Disc 5" Fine 180G 07660768350
- MIRKA Iridium 6" Grip 121H 150 24-6MH-150
- United Abrasives/Sait Hook & Loop Sanding Discs