United Abrasives/Sait

SAIT 36341 6S Premium Stearated Ceramic High Performance Paper Disc, 6" Hook & Loop (6 holes), 800 Grit, 50-Pack (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Disc Diameter: 6"
  • Grit: 800
See full product details
This Product is Discontinued
Shop for all Hook & Loop Sanding Discs
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Disc Diameter 6"

Details

Grit 800

Description

6S 6" H&L 800X Disc Vac-6

    Reviews of United Abrasives/Sait #36341