United Abrasives/Sait
SAIT 48036 Cross Pad, 1" Diameter x 3/8" x 3-48" Mandrel, 60 Grit, 50-Pack
- Zoro #: G304651066
- Mfr #: 48036
Hover or click to zoom Tap to zoom
Key Features
- Grit: 60
- Max. RPM: 25,000 (Recommended Range: 20,000-23,000)
- Disc Dia.: 1"
- Thickness: 3/8"
$1.25
Must order in multiples of 50
Subtotal: $62.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #48036 Specifications
- Zoro #: G304651066
- Mfr #: 48036
- UPC #: 699053480367
- Grit: 60
- Max. RPM: 25,000 (Recommended Range: 20,000-23,000)
- Disc Dia.: 1"
- Thickness: 3/8"
- Country of Origin (subject to change): Italy
Description
Cross Pad,1x3/8 8 Ply,60x,PK50, Package Quantity 50
Reviews of United Abrasives/Sait #48036
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT SAIT 86355 Sanding Sponges, Hi-Density Sanding Block , 2-1/2" x 3-3/4" x 1", 60 Grit, 24-Pack 86355
- UNITED ABRASIVES/SAIT SAIT 48017 Square Pad, 2" Diameter x 1/2" x 1/4-20" Mandrel, 80 Grit, 50-Pack 48017
- UNITED ABRASIVES/SAIT SAIT 95080 Handle For Non-Woven Hand Pads 6" x 9", 1-Pack 95080
- UNITED ABRASIVES/SAIT SAIT 48006 Square Pad, 1-1/2" Diameter x 1/2" x 1/4-20" Mandrel, 60 Grit, 50-Pack 48006
- UNITED ABRASIVES/SAIT Cross Pad4x110Ply80xPK50 48062
- UNITED ABRASIVES/SAIT United Abrasives - Sait 77447 Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium 77447
- UNITED ABRASIVES/SAIT Contour Sanding Sponge5mm100xPK100 86447
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12150xPK24 86479
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12220xPK24 86481
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 2" W 7010365155
- KLASS TOOLS Four Sided Flexible Sanding Pad/Sponge (Very Fine Grit) (36 Sponges), 36PK KLA-CON-SAN-SPO-2106x36
- United Abrasives/Sait Abrasive Pads & Sponges